Shop All Hollow Wall Anchors
Midwest Fastener
Toggle Bolt, 2" L, Steel, 50 PK
Mfr # 04088
Zoro # G802528693
original price:
$17.75
5% off
new price: $16.79
/pk 50, $0.34/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Anchor Diameter 3/16"
- Anchor Length 2"
- Material Steel
- Head Type Round
- Usable Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 04088
- Zoro # G802528693
- UPC # 738287040883
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 3/16" |
Anchor Length | 2" |
Usable Length | 2 in |
Diameter | 3/16" |
Length 1 | 2" |
Details
Item | Toggle Bolt |
Material | Steel |
Head Type | Round |
Drive Type | Slotted |
Finish | Zinc |
Style | Spring Toggle Wing |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Wood Screw, #2, 3/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (213524-100)
- ZORO SELECT Deck Screw, #8 x 2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 200 PK (U30250.016.0200)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 7/8 in L, Stainless Steel Plain, 1/2" Hex W (FC4679-2520-SS)
- ZORO SELECT Not Graded, M18-2.50 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 10 PK (M51010.180.0050)
- MIDWEST FASTENER Screw Anchor, 1-3/4" L, Steel, 25 PK (50389)
- MIDWEST FASTENER Conical Plug, 1-1/2" L, Plastic, 500 PK (07896)
- MIDWEST FASTENER Toggle Bolt, 5" L, Steel, 25 PK (04103)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 50 PK (04087)
- MIDWEST FASTENER Screw Anchor, 1" L, Vinyl, 100 PK (07371)
- MIDWEST FASTENER Toggle Bolt, 2" L, Steel, 50 PK (04085)
- ZORO SELECT Wall Anchor, 3" L, Steel, 99 lbs Tension Strength, 50 PK (U30537.018.0300)
- Midwest Fastener Hollow Wall Anchors