Shop All Hollow Wall Anchors
Midwest Fastener
Toggle Bolt, 2-1/8" L, Steel, 50 PK
Mfr # 04277
Zoro # G502528634
product price: $67.29
/pk 50, $1.35/ea
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/8"
- Anchor Length 2-1/8"
- Material Steel
- Usable Length 2-1/8 in
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 04277
- Zoro # G502528634
- UPC # 738287042771
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/8" |
Anchor Length | 2-1/8" |
Usable Length | 2-1/8 in |
Diameter | 1/8" |
Length 1 | 2-1/8" |
Details
Item | Toggle Bolt |
Material | Steel |
Finish | Zinc |
Style | E-Z Toggle Ancor |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 10" L, Carbon Steel Zinc Plated, 10 PK (WS-34100)
- MIDWEST FASTENER Wood Screw, #7, 3/4 in, White Steel Flat Head Phillips Drive, 35 PK (79365)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 6 PK (63362)
- ZORO SELECT Fender Washer, Fits Bolt Size M20 , Stainless Steel Plain Finish, 5 PK (M51530.200.0001)
- MIDWEST FASTENER Screw Anchor, 1-3/4" L, Steel, 8 PK (38761)
- MIDWEST FASTENER Screw Anchor, 1" L, Steel, 100 PK (04300)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 25 PK (04102)
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Steel, 6 PK (38762)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (07620)
- MIDWEST FASTENER Toggle Bolt, 6" L, Steel, 50 PK (04092)
- X1 TOOLS Screw Anchor, 1-5/8" L, Nylon, 72 PK (X1E-CON-ANC-DRY-2000x72)
- Midwest Fastener Hollow Wall Anchors