Shop All Hollow Wall Anchors
Midwest Fastener
Toggle Bolt, 2-1/4" L, Steel, 50 PK
Mfr # 04114
Zoro # G602529005
product price: $40.65
/pk 50, $0.81/ea
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/8"
- Anchor Length 2-1/4"
- Thread Size #16
- Material Steel
- Usable Length 2-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 04114
- Zoro # G602529005
- UPC # 738287041149
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 3/8" |
Anchor Length | 2-1/4" |
Thread Size | #16 |
Usable Length | 2-1/4 in |
Diameter | 3/8" |
Length 1 | 2-1/4" |
Details
Item | Toggle Bolt |
Material | Steel |
Finish | Zinc |
Style | Spring Toggle Wing |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, 3/8"-9 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (3732AW)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51410.050.0002)
- SPOTNAILS Staples, 16 ga, 1 in Leg L, 18-8 Stainless Steel (8608PS-10M)
- ZORO SELECT Flange Nut, 3/8"-16, Steel, Zinc Baked, 0.562 in Hex Wd, 0.23 in Hex Ht, 1000 PK (37NRNS)
- MIDWEST FASTENER Screw Anchor, 3-1/4" L, Steel, 25 PK (50393)
- MIDWEST FASTENER Screw Anchor, Steel, 100 PK (04270)
- MIDWEST FASTENER Screw Anchor, 1" L, Nylon (12614)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Plastic, 100 PK (50951)
- MIDWEST FASTENER Toggle Bolt, 1-4/5" L, Plastic, 100 PK (07383)
- MIDWEST FASTENER Toggle Bolt, 1-3/4" L, Steel, 100 PK (04112)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-3/16" L, Nylon (TG8K)
- Midwest Fastener Hollow Wall Anchors