Shop All Hollow Wall Anchors
Midwest Fastener
Toggle Bolt, 1-1/2" L, Plastic, 100 PK
Mfr # 07382
Zoro # G202506000
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4"
- Anchor Length 1-1/2"
- Thread Size 1/8"
- Material Plastic
- Diameter 1 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 07382
- Zoro # G202506000
- UPC # 738287073829
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/4" |
Anchor Length | 1-1/2" |
Thread Size | 1/8" |
Diameter 1 | 1/8" |
Diameter 2 | 1/4" |
Length 1 | 1-1/2" |
Details
Item | Toggle Bolt |
Material | Plastic |
Style | Plastic Toggle Wing |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, Zinc, 0.187x1 L, PK10 (WWGCLPZBP043)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK (LWXIS0370USA-100BX)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07080.060.0010)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 3 in Shank, 1-3/16 in ID, Steel, Plain (U16180.050.0300)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 10 PK (60265)
- MIDWEST FASTENER Screw Anchor, 1" L, Steel, 100 PK (04300)
- MIDWEST FASTENER Toggle Bolt, 5" L, Steel, 50 PK (07622)
- MIDWEST FASTENER Toggle Bolt, 6" L, Steel, 50 PK (04096)
- MIDWEST FASTENER Screw Anchor, 3-1/4" L, Steel, 5 PK (38767)
- MIDWEST FASTENER Toggle Bolt, 6" L, Steel, 25 PK (04104)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene, 100 PK (121)
- Midwest Fastener Hollow Wall Anchors