Shop All Solid Rivets
Midwest Fastener
Tinner Rivet, Flat Head, Steel Body, 100 PK
Mfr # 62204
Zoro # G602507195
product price: $19.99
/pk 100, $0.20/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Flat
- Rivet Body Material Steel
- Fastener Finish Zinc Plated
- System of Measurement Inch
- Type Solid Rivet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 62204
- Zoro # G602507195
- UPC # 738287622041
- Country of Origin China
- Category Solid Rivets
Details
Item | Tinner Rivet |
Rivet Head Style | Flat |
Rivet Body Material | Steel |
Fastener Finish | Zinc Plated |
System of Measurement | Inch |
Type | Solid Rivet |
Style | Tinner |
Description
Solid rivets consist simply of a shaft and head which are deformed with a hammer or rivet gun. The use of a rivet compression or crimping tool can also be used to deform these type of rivets; this tool is mainly used on rivets closer to the edge since it is limited by its depth of frame. Solid rivets are used in applications where reliability and safety count. A typical application for solid rivets can be found within the structural parts of aircraft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 100 mm Length, 25 PK (M51050.100.0100)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 3/4"-16 Thrd Sz, 18-8 Stainless Steel (3534-3/4X1.5DSL)
- MIDWEST FASTENER 3/8" x 2-1/2" Zinc Plated Steel Universal Clevis Pins 5PK (34731)
- MILWAUKEE TOOL Flange Nut, 5/8 (44-40-7100)
- MIDWEST FASTENER Tinner Rivet, Flat Head, Steel Body, 100 PK (62214)
- MIDWEST FASTENER Solid Rivet, Flat Head, 3/16 in Dia., 1 in L, Steel Body, 15 PK (930666)
- MIDWEST FASTENER Solid Rivet, Flat Head, 5/16 in Dia., 5/8 in L, Steel Body, 8 PK (932522)
- MIDWEST FASTENER Solid Rivet, Flat Head, 5/16 in Dia., 1 in L, Steel Body, 8 PK (932524)
- MIDWEST FASTENER Solid Rivet, Flat Head, 3/8 in Dia., 5/8 in L, Steel Body, 6 PK (932526)
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/4 in Dia., 2 in L, Steel Body, 5 PK (932516)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.25 in L, Stainless Steel Body, 100 PK (41F0604-EA-100)
- Midwest Fastener Solid Rivets