Shop All Thumb Screws
Midwest Fastener
Thumb Screw, M1 Thread Size, Stainless Steel, 16 mm Lg, 8 PK
Mfr # 34447
Zoro # G602506242
product price: $26.25
/pk 8, $3.28/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M1
- Material Stainless Steel
- System of Measurement Metric
- Diameter 6mm
- Length 1 16mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34447
- Zoro # G602506242
- UPC # 738287344479
- Country of Origin China
- Category Thumb Screws
Dimensions
Thread Size | M1 |
Fastener Length | 16 mm |
Diameter | 6mm |
Length 1 | 16mm |
Details
Material | Stainless Steel |
Item | Thumb Screw |
System of Measurement | Metric |
Hardness | A2 |
Description
A thumb screw is a threaded fastener designed to be twisted into a tapped hole by hand without the use of tools.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Weld Nut, M4-0.70, Steel, 3 1/2 mm Wd, 9 51/64 mm Lg, 3.50 mm Ht, 100 PK (M14020.040.0001)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 5/8" Dia., 6" L, Carbon Steel Zinc Plated, 25 PK (7434SD1-PWR)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 25 PK (M07470.160.0050)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31562)
- MIDWEST FASTENER Thumb Screw, 5/16"-18 Thread Size, Spade, Stainless Steel, 1-1/2 in Lg, 5 PK (31712)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 1 in Lg, 10 PK (36764)
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Antique Brass Steel, 1/2 in Lg, 25 PK (76148)
- MIDWEST FASTENER Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 1/2 in Lg, 16 PK (60503)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 2-1/2 in Lg, 8 PK (36768)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 2 in Lg, 8 PK (36767)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 15/16 in Lg (Z1060SS)
- Midwest Fastener Thumb Screws