Shop All Thumb Screws
Midwest Fastener
Thumb Screw, #8-32 Thread Size, Spade, Zinc Plated Steel, 1/2 in Lg, 16 PK
Mfr # 60501
Zoro # G502506250
product price: $6.29
/pk 16, $0.39/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Fastener Length 1/2 in
- Head Shape Spade
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60501
- Zoro # G502506250
- UPC # 738287605013
- Country of Origin China
- Category Thumb Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1/2 in |
Diameter | #6 |
Length 1 | 1/2" |
Details
Head Shape | Spade |
Material | Steel |
Finish | Zinc Plated |
Item | Thumb Screw |
Head Type | Spade |
System of Measurement | Inch |
Description
A thumb screw is a threaded fastener designed to be twisted into a tapped hole by hand without the use of tools.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x1-3/4, PK25 (U07840.050.0175)
- ZORO SELECT Hex Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, Plain, 7/32 in Ht, 50 PK (U51160.025.0002)
- ZORO SELECT #10-32 x 5/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (580420-PG)
- ZORO SELECT Grade 5, 1"-14 Hex Head Cap Screw, Zinc Plated Steel, 6 in L (U01062.101.0600)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Spade, Stainless Steel, 1 in Lg, 5 PK (31708)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 1 in Lg, 4 PK (60513)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 1 in Lg, 10 PK (36764)
- MIDWEST FASTENER Thumb Screw, 3/8"-16 Thread Size, Spade, Stainless Steel, 1 in Lg, 4 PK (31713)
- MIDWEST FASTENER Thumb Screw, M1.25 Thread Size, Zinc Plated Steel, 40 mm Lg, 4 PK (31377)
- MIDWEST FASTENER Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 1/2 in Lg, 16 PK (60503)
- ZORO SELECT Wing Nuts, 1/4-20X1 LT TYP A COLD, PK200, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 1 in Lg (1416WA)
- Midwest Fastener Thumb Screws