Shop All Thumb Screws
Midwest Fastener
Thumb Screw, #8-32 Thread Size, Spade, Stainless Steel, 1/2 in Lg, 12 PK
Mfr # 31701
Zoro # G802506202
product price: $20.89
/pk 12, $1.74/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Fastener Length 1/2 in
- Head Shape Spade
- Material Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31701
- Zoro # G802506202
- UPC # 738287317015
- Country of Origin China
- Category Thumb Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1/2 in |
Length 1 | 1/2" |
Diameter | #8 |
Details
Head Shape | Spade |
Material | Stainless Steel |
Item | Thumb Screw |
System of Measurement | Inch |
Head Type | Spade |
Hardness | 18-8 |
Description
A thumb screw is a threaded fastener designed to be twisted into a tapped hole by hand without the use of tools.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Common Nail, 8 in L, 100D, Steel, Bright Finish (8SPK)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB60-BLACK)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 12 in, Steel, Grade A, Zinc Plated Finish (U20365.025.1200)
- ZORO SELECT Tanged Helical Insert, Free-Running, M16-2.00 Thrd Sz, 18-8 Stainless Steel (3520-16.00X1.0D)
- MIDWEST FASTENER Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 1/2 in Lg, 16 PK (60503)
- MIDWEST FASTENER Thumb Screw, #10-24 Thread Size, Spade, Stainless Steel, 1/2 in Lg, 10 PK (31702)
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Brass Steel, 1/2 in Lg, 20 PK (64661)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 1-1/2 in Lg, 10 PK (36765)
- MIDWEST FASTENER Thumb Screw, 5/16"-18 Thread Size, Spade, Stainless Steel, 1-1/2 in Lg, 5 PK (31712)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 5/8 in Lg, 12 PK (36763)
- FASCOMP Thumb Screw, #4-40 Thread Size, Aluminum, 5/16 in Lg (FC7120-A)
- Midwest Fastener Thumb Screws