Shop All Thumb Screws
Midwest Fastener
Thumb Screw, #8-32 Thread Size, Knurled, Nickel Plated Steel, 5/8 in Lg, 25 PK
Mfr # 76145
Zoro # G802527719
product price: $7.65
/pk 25, $0.31/ea
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Head Shape Knurled
- Material Steel
- Finish Nickel Plated
- Head Type Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76145
- Zoro # G802527719
- UPC # 738287761450
- Country of Origin China
- Category Thumb Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 5/8 in |
Length 1 | 5/8" |
Diameter | #8 |
Details
Head Shape | Knurled |
Material | Steel |
Finish | Nickel Plated |
Item | Thumb Screw |
Head Type | Knurled |
System of Measurement | Inch |
Description
A knurled screw is designed to be tightened by hand without the use of a tool.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, 1/4"-28, 10-32, 3/8"-24, 5/16"-24, 1/2"-20, Plain (EZ-F303)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 4-3/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0475)
- TAMPER-PRUF SCREWS 1-1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (151397)
- ZORO SELECT Thumb Nut, #10-24, Gr 18-8, SS, Passivtd, PK5 (7214SS)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 2-1/2 in Lg, 8 PK (36768)
- MIDWEST FASTENER Thumb Screw, 5/16"-18 Thread Size, Spade, Stainless Steel, 1-1/2 in Lg, 5 PK (31712)
- MIDWEST FASTENER Thumb Screw, 3/8"-16 Thread Size, Spade, Stainless Steel, 1 in Lg, 4 PK (31713)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 1/2 in Lg, 12 PK (36762)
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Knurled, Brass Steel, 3/4 in Lg, 25 PK (76143)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 5/8 in Lg, 12 PK (36763)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Wing/Spade, Zinc Plated Steel, 0.31 to 0.33 in Head Ht, 3/8 in Lg (TSI0-60037S0-025P)
- Midwest Fastener Thumb Screws