Shop All Thumb Screws
Midwest Fastener
Thumb Screw, #8-32 Thread Size, Knurled, Brass Steel, 3/4 in Lg, 25 PK
Mfr # 76143
Zoro # G502527712
product price: $7.69
/pk 25, $0.31/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Head Shape Knurled
- Material Steel
- Finish Brass
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76143
- Zoro # G502527712
- UPC # 738287761436
- Country of Origin China
- Category Thumb Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/4 in |
Length 1 | 3/4" |
Diameter | #8 |
Details
Head Shape | Knurled |
Material | Steel |
Finish | Brass |
Item | Thumb Screw |
System of Measurement | Inch |
Head Type | Knurled |
Description
A knurled screw is designed to be tightened by hand without the use of a tool.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 1/2 in W, 3/8 in H (3103750500-12)
- US CARGO CONTROL Eye Bolt 1/2", 6 in Shank, 1 in ID, Steel, Galvanized (GVEB12X6)
- L.H. DOTTIE Sheet Metal Screw, #12 x 3 in, Zinc Plated Steel Hex Head Combination Drive, 100 PK (HWSMS123)
- ZORO SELECT M6-1.00 x 60 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (MPFD060600-025P2)
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Knurled, Black Oxide Steel, 1/2 in Lg, 25 PK (76147)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 2-1/2 in Lg, 8 PK (36768)
- MIDWEST FASTENER Thumb Screw, M1.25 Thread Size, Zinc Plated Steel, 25 mm Lg, 4 PK (31375)
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Nickel Plated Steel, 1/2 in Lg, 20 PK (64662)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 3/4 in Lg, 4 PK (60512)
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Antique Brass Steel, 1/2 in Lg, 25 PK (76148)
- NEWPORT FASTENERS Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 1-1/2 in Lg, 100 PK (219175-100)
- Midwest Fastener Thumb Screws