Shop All Thumb Screws
Midwest Fastener
Thumb Screw, #8-32 Thread Size, Aluminum, 9/16 in Lg, 20 PK
Mfr # 66082
Zoro # G402527720
original price:
$7.55
4% off
new price: $7.19
/pk 20, $0.36/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Material Aluminum
- System of Measurement Inch
- Head Type Knurled
- Length 1 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66082
- Zoro # G402527720
- UPC # 738287660821
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 9/16 in |
Length 1 | 9/16" |
Diameter | #8 |
Details
Material | Aluminum |
Item | Thumb Screw |
System of Measurement | Inch |
Head Type | Knurled |
Description
A knurled screw is designed to be tightened by hand without the use of a tool.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1/4 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH040444GR)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx15/16" L, PK100 (WWG-BP-2102)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Black Oxide Steel, 9/16 in Head Ht, 1 in Lg (Z2128)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 18 mm W, 11 mm H (301811-1000)
- MIDWEST FASTENER Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 1 in Lg, 4 PK (60517)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 3/4 in Lg, 4 PK (60512)
- MIDWEST FASTENER Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 1/2 in Lg, 16 PK (60503)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 1/2 in Lg, 12 PK (36762)
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Nickel Plated Steel, 1/2 in Lg, 20 PK (64662)
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Brass Steel, 1/2 in Lg, 20 PK (64661)
- ZORO SELECT Thumb Screw, M10-1.50 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 17 7/10 mm Head Ht (WS6X10030-001P1)
- Midwest Fastener Thumb Screws