Shop All Thumb Screws
Midwest Fastener
Thumb Screw, 5/16"-18 Thread Size, Spade, Stainless Steel, 1 in Lg, 6 PK
Mfr # 31711
Zoro # G102506216
product price: $30.59
/pk 6, $5.10/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Head Shape Spade
- Material Stainless Steel
- System of Measurement Inch
- Head Type Spade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31711
- Zoro # G102506216
- UPC # 738287317114
- Country of Origin China
- Category Thumb Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1 in |
Diameter | 5/16" |
Length 1 | 1" |
Details
Head Shape | Spade |
Material | Stainless Steel |
Item | Thumb Screw |
System of Measurement | Inch |
Head Type | Spade |
Hardness | 18-8 |
Description
A thumb screw is a threaded fastener designed to be twisted into a tapped hole by hand without the use of tools.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-24, Steel, Grade 5, Zinc Plated, 11/32 in Ht, 100 PK (U12353.031.0002)
- MAGNA-GRIPS Blind Rivet, Truss Head, 1/4 in Dia., 2.005 in L, Steel Body, 10 PK (MGPT-R8-10G-PKT)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 5/8" Dia., 6" L, Steel Zinc Plated, 25 PK (7434SD2-PWR)
- POWERNAIL Collated Flooring Nail, 1-1/2 in L, 16 ga, L-Head Head, 5000 PK (L150165)
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Antique Brass Steel, 1/2 in Lg, 25 PK (76148)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 2-1/2 in Lg, 8 PK (36768)
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Brass Steel, 1/2 in Lg, 20 PK (64661)
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Knurled, Brass Steel, 3/4 in Lg, 25 PK (76143)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 3/4 in Lg, 4 PK (60512)
- MIDWEST FASTENER Thumb Screw, 3/8"-16 Thread Size, Spade, Stainless Steel, 1 in Lg, 4 PK (31713)
- ZORO SELECT U-Drive Screw, #4 Thread Size, Zinc Plated Steel, 2/25 Head Ht, 3/8 in Lg, 100 PK (DS-0406-100)
- Midwest Fastener Thumb Screws