Shop All Thumb Screws
Midwest Fastener
Thumb Screw, 5/16"-18 Thread Size, Spade, Stainless Steel, 1-1/2 in Lg, 5 PK
Mfr # 31712
Zoro # G102506186
product price: $24.99
/pk 5, $5.00/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Head Shape Spade
- Material Stainless Steel
- Head Type Spade
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31712
- Zoro # G102506186
- UPC # 738287317121
- Country of Origin China
- Category Thumb Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-1/2 in |
Length 1 | 1-1/2" |
Diameter | 5/16" |
Details
Head Shape | Spade |
Material | Stainless Steel |
Item | Thumb Screw |
Head Type | Spade |
System of Measurement | Inch |
Hardness | 18-8 |
Description
A thumb screw is a threaded fastener designed to be twisted into a tapped hole by hand without the use of tools.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 5/8 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (1WB43)
- SUBURBAN BOLT AND SUPPLY Flat Washer, For Screw Size M10 , Steel Zinc Yellow Finish (A4580100USSWZYD)
- MIDWEST FASTENER 3/8" x 3" Zinc Plated Steel Cotterless Hitch Pins 3PK (930143)
- ZORO SELECT Tanged Helical Insert, Free-Running, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-4.00X1.5D)
- MIDWEST FASTENER Thumb Screw, M1.25 Thread Size, Zinc Plated Steel, 25 mm Lg, 4 PK (31375)
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Nickel Plated Steel, 1/2 in Lg, 20 PK (64662)
- MIDWEST FASTENER Thumb Screw, #10-24 Thread Size, Spade, Stainless Steel, 1/2 in Lg, 10 PK (31702)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 3/4 in Lg, 4 PK (60512)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Spade, Stainless Steel, 1 in Lg, 5 PK (31708)
- MIDWEST FASTENER Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 1/2 in Lg, 16 PK (60503)
- FASCOMP Thumb Screw, #10-32 Thread Size, Aluminum, 1/2 in Lg (FC7135-A)
- Midwest Fastener Thumb Screws