Shop All Thumb Screws
Midwest Fastener
Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 1 in Lg, 4 PK
Mfr # 60517
Zoro # G202506185
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Head Shape Spade
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 60517
- Zoro # G202506185
- UPC # 738287605174
- Country of Origin China
- Category Thumb Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1 in |
Diameter | 3/8" |
Length 1 | 1" |
Details
Head Shape | Spade |
Material | Steel |
Finish | Zinc Plated |
Item | Thumb Screw |
System of Measurement | Inch |
Head Type | Spade |
Description
A thumb screw is a threaded fastener designed to be twisted into a tapped hole by hand without the use of tools.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER 1000PK 1 23GA Pin Nail (23G25-1K)
- ZORO SELECT Standard Crown Cap Nut, #10-32, 316 Stainless Steel, Plain, 13/32 in H, 5 PK (CPB005)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx1" L, PK50 (WWG-BPS-223)
- X1 TOOLS 3/8 x 2 Roll Pin / Spring Pin / Tension Pin 30 Pins by X1 Tools (X1E-CON-PIN-ROL-1290x30)
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Nickel Plated Steel, 1/2 in Lg, 20 PK (64662)
- MIDWEST FASTENER Thumb Screw, 3/8"-16 Thread Size, Spade, Stainless Steel, 1 in Lg, 4 PK (31713)
- MIDWEST FASTENER Thumb Screw, #10-24 Thread Size, Spade, Stainless Steel, 1/2 in Lg, 10 PK (31702)
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Knurled, Black Oxide Steel, 1/2 in Lg, 25 PK (76147)
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Aluminum, 9/16 in Lg, 20 PK (66082)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 5/8 in Lg, 12 PK (36763)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 5/8 in Lg, 5 PK (PTS13-SL)
- Midwest Fastener Thumb Screws