Shop All Thumb Screws
Midwest Fastener
Thumb Screw, 3/8"-16 Thread Size, Spade, Stainless Steel, 1 in Lg, 4 PK
Mfr # 31713
Zoro # G602506228
product price: $23.99
/pk 4, $6.00/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Head Shape Spade
- Material Stainless Steel
- Head Type Spade
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31713
- Zoro # G602506228
- UPC # 738287317138
- Country of Origin China
- Category Thumb Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1 in |
Length 1 | 1" |
Diameter | 3/8" |
Details
Head Shape | Spade |
Material | Stainless Steel |
Item | Thumb Screw |
Head Type | Spade |
System of Measurement | Inch |
Hardness | 18-8 |
Description
A thumb screw is a threaded fastener designed to be twisted into a tapped hole by hand without the use of tools.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, M4x0.70mmx16mm, PK50 (M51260.040.0016)
- TAMPER-PRUF SCREWS #8-32 x 1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81060)
- ZORO SELECT Heavy Hex Nut, 1/4"-20, Steel, Grade A, Black Oxide, 11/64 in Ht, 100 PK (U11390.025.0001)
- ZORO SELECT Taper Pin, Steel, 16 x 80mm (M39012.160.0080)
- MIDWEST FASTENER Thumb Screw, 5/16"-18 Thread Size, Spade, Stainless Steel, 1-1/2 in Lg, 5 PK (31712)
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Brass Steel, 1/2 in Lg, 20 PK (64661)
- MIDWEST FASTENER Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 1 in Lg, 4 PK (60517)
- MIDWEST FASTENER Thumb Screw, M1.25 Thread Size, Zinc Plated Steel, 40 mm Lg, 4 PK (31377)
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Aluminum, 9/16 in Lg, 20 PK (66082)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 1-1/2 in Lg, 10 PK (36765)
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 11/64 in Head Ht, 3/8 in Lg, 100 PK (UDI-1400370-100P)
- Midwest Fastener Thumb Screws