Shop All Thumb Screws
Midwest Fastener
Thumb Screw, 1/4"-20 Thread Size, Spade, Stainless Steel, 1 in Lg, 5 PK
Mfr # 31708
Zoro # G202506246
product price: $17.29
/pk 5, $3.46/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Fastener Length 1 in
- Head Shape Spade
- Material Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31708
- Zoro # G202506246
- UPC # 738287317084
- Country of Origin China
- Category Thumb Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Diameter | 1/4" |
Length 1 | 1" |
Details
Head Shape | Spade |
Material | Stainless Steel |
Item | Thumb Screw |
System of Measurement | Inch |
Head Type | Spade |
Hardness | 18-8 |
Description
A thumb screw is a threaded fastener designed to be twisted into a tapped hole by hand without the use of tools.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 200 mm L, 25 PK (M04100.100.0200)
- DISCO Blind Rivet, Dome Head, 1/8 in Dia., 11/64 in L, Aluminum Body (10587PK)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51530.050.0150)
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39797.043.0275)
- MIDWEST FASTENER Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 1 in Lg, 4 PK (60517)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 2 in Lg, 8 PK (36767)
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Nickel Plated Steel, 1/2 in Lg, 20 PK (64662)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 5/8 in Lg, 12 PK (36763)
- MIDWEST FASTENER Thumb Screw, #10-24 Thread Size, Spade, Stainless Steel, 1/2 in Lg, 10 PK (31702)
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Knurled, Black Oxide Steel, 1/2 in Lg, 25 PK (76147)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Zinc Plated Iron, 20 mm Head Ht, 25 mm Lg (WS6S080250-001P1)
- Midwest Fastener Thumb Screws