Shop All Thumb Screws
Midwest Fastener
Thumb Screw, 1/4"-20 Thread Size, Plastic, 5/8 in Lg, 12 PK
Mfr # 36763
Zoro # G502506199
original price:
$8.33
7% off
new price: $7.69
/pk 12, $0.64/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Material Plastic
- System of Measurement Inch
- Length 1 5/8"
- Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36763
- Zoro # G502506199
- UPC # 738287367638
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 5/8 in |
Length 1 | 5/8" |
Diameter | 1/4" |
Details
Material | Plastic |
Item | Thumb Screw |
System of Measurement | Inch |
Description
A thumb screw is a threaded fastener designed to be twisted into a tapped hole by hand without the use of tools.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW Tapcon Concrete Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel 75 PK (24315)
- ZORO SELECT Tanged Helical Insert, Free-Running, M10-1.25 Thrd Sz, 18-8 Stainless Steel, 10 PK (3521-10.00X1.5D)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 6-1/2 in L, 5 PK (N01200.062.0650)
- MIDWEST FASTENER Hex Nut, 3/8"-24, Steel, Grade 8, Zinc Yellow, 50 PK (03732)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 2 in Lg, 8 PK (36767)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 1-3/4 in Lg, 10 PK (36766)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 2-1/2 in Lg, 8 PK (36768)
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Knurled, Brass Steel, 3/4 in Lg, 25 PK (76143)
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Nickel Plated Steel, 1/2 in Lg, 20 PK (64662)
- MIDWEST FASTENER Thumb Screw, #10-24 Thread Size, Spade, Stainless Steel, 1/2 in Lg, 10 PK (31702)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 13/16 in Head Ht, 1/2 in Lg, 25 PK (1-CDG-02-17-)
- Midwest Fastener Thumb Screws