Shop All Thumb Screws
Midwest Fastener
Thumb Screw, 1/4"-20 Thread Size, Plastic, 2-1/2 in Lg, 8 PK
Mfr # 36768
Zoro # G902506201
product price: $6.29
/pk 8, $0.79/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Material Plastic
- System of Measurement Inch
- Length 1 2-1/2"
- Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36768
- Zoro # G902506201
- UPC # 738287367683
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2-1/2 in |
Length 1 | 2-1/2" |
Diameter | 1/4" |
Details
Material | Plastic |
Item | Thumb Screw |
System of Measurement | Inch |
Description
A thumb screw is a threaded fastener designed to be twisted into a tapped hole by hand without the use of tools.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 65 mm Length, 10 PK (M07000.200.0065)
- FLEXLOC Flexible Top Lock Nut, 5/16"-18, Steel (A04202000FX)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Black Oxide Finish, 5 PK (U38200.150.0001)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 7/32 in L, Steel Body, 500 PK (U34130.012.0041)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 1-3/4 in Lg, 10 PK (36766)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 2 in Lg, 8 PK (36767)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 1 in Lg, 10 PK (36764)
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Nickel Plated Steel, 1/2 in Lg, 20 PK (64662)
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Brass Steel, 1/2 in Lg, 20 PK (64661)
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Antique Brass Steel, 1/2 in Lg, 25 PK (76148)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/4 in Lg (Z2374)
- Midwest Fastener Thumb Screws