Shop All Thumb Screws
Midwest Fastener
Thumb Screw, 1/4"-20 Thread Size, Plastic, 1-1/2 in Lg, 10 PK
Mfr # 36765
Zoro # G302506184
product price: $8.29
/pk 10, $0.83/ea
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Material Plastic
- System of Measurement Inch
- Length 1 1-1/2"
- Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36765
- Zoro # G302506184
- UPC # 738287367652
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/2 in |
Length 1 | 1-1/2" |
Diameter | 1/4" |
Details
Material | Plastic |
Item | Thumb Screw |
System of Measurement | Inch |
Description
A thumb screw is a threaded fastener designed to be twisted into a tapped hole by hand without the use of tools.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Rivet Nut, 1/4"-20 Thread Size, 0.829 in L, Rubber, 10 PK (347030/388)
- DAGGERZ Wood Screw, #8, 3 in, Zinc Plated Low Carbon Steel Flat Head Phillips Drive, 1500 PK (DLFLSPZ08300)
- ZORO SELECT #8-32 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0100)
- PRECISION BRAND Shim Assortment, 19 PC (24480)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 1-3/4 in Lg, 10 PK (36766)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 1/2 in Lg, 12 PK (36762)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 5/8 in Lg, 12 PK (36763)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 2 in Lg, 8 PK (36767)
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Knurled, Black Oxide Steel, 1/2 in Lg, 25 PK (76147)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 3/4 in Lg, 4 PK (60512)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing/Spade, Zinc Plated Iron, 3/4 in Head Ht, 3/4 in Lg, 25 PK (1-DEJ-07-17-)
- Midwest Fastener Thumb Screws