Shop All Thumb Screws
Midwest Fastener
Thumb Screw, #10-32 Thread Size, Spade, Stainless Steel, 1 in Lg, 6 PK
Mfr # 31705
Zoro # G202506239
product price: $16.99
/pk 6, $2.83/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Fastener Length 1 in
- Head Shape Spade
- Material Stainless Steel
- Head Type Spade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31705
- Zoro # G202506239
- UPC # 738287317053
- Country of Origin China
- Category Thumb Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1 in |
Length 1 | 1" |
Diameter | #10 |
Details
Head Shape | Spade |
Material | Stainless Steel |
Item | Thumb Screw |
Head Type | Spade |
System of Measurement | Inch |
Hardness | 18-8 |
Description
A thumb screw is a threaded fastener designed to be twisted into a tapped hole by hand without the use of tools.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 7-1/2 in L, 5 PK (U55000.037.0750)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x7/16, PK100 (U07840.031.0043)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 50 PK (HU-0312USSHZYBAGGR)
- STINGER Nail Cap Mtl Rs 7/8 In 50Lb (00127042)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Spade, Stainless Steel, 1 in Lg, 5 PK (31708)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 5/8 in Lg, 12 PK (36763)
- MIDWEST FASTENER Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 1/2 in Lg, 16 PK (60503)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 1-1/2 in Lg, 10 PK (36765)
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Brass Steel, 1/2 in Lg, 20 PK (64661)
- MIDWEST FASTENER Thumb Screw, 5/16"-18 Thread Size, Spade, Stainless Steel, 1-1/2 in Lg, 5 PK (31712)
- BSC PREFERRED Steel Raised Knurled-Head Thumb Screw 10-32 Thread Size 3/8 Long 1/2 Diameter Head (91882A374)
- Midwest Fastener Thumb Screws