Shop All Thread Cutting & Forming Screws
Midwest Fastener
Thread Cutting Screw, #8 x 1-1/4 in, Zinc Plated Pan Head
Mfr # 03243
Zoro # G606871995
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1-1/4 in
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03243
- Zoro # G606871995
- UPC # 738287032437
- Country of Origin United States
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Finish | Zinc Plated |
Item | Thread Cutting Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M16-2.00 Structural Bolt, Hot Dipped Galvanized Steel, 80 mm L, 25 PK (M04210.160.0080)
- STANLEY Heavy Duty Staples, T50, 24 ga, Narrow Crown, 3/8 in Leg L, Steel (TRA706-5C)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, #8-32, Carbon Steel, Plain (A0420100000)
- SUGATSUNE Susgatsune Vlss3 Screw On Fastmount Very Low Profile Clip Set (VL-SS3)
- MIDWEST FASTENER Thread Cutting Screw, M1.25 x 30 mm, Zinc Plated Steel Hex Head Hex Drive, 8 PK (72154)
- MIDWEST FASTENER Thread Cutting Screw, #12 x 3/4 in, Zinc Plated Pan Head Phillips Drive (03256)
- MIDWEST FASTENER Thread Cutting Screw, #14 x 3/4 in, Zinc Plated Combination Phillips/Slotted Drive (03209)
- MIDWEST FASTENER Thread Cutting Screw, #12 x 3/4 in, Zinc Plated Combination Phillips/Slotted Drive (03198)
- MIDWEST FASTENER Thread Cutting Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Slotted Drive, 36 PK (61508)
- MIDWEST FASTENER Thread Cutting Screw, #6 x 1/2 in, Steel Oval Head Slotted Drive, 48 PK (61515)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 3/8 in, Black Steel Hex Head Hex Drive, 3000 PK (14061WB)
- Midwest Fastener Thread Cutting & Forming Screws