Shop All Thread Cutting & Forming Screws
Midwest Fastener
Thread Cutting Screw, #6 x 3/8 in, Steel Pan Head Slotted Drive, 48 PK
Mfr # 61501
Zoro # G402506367
product price: $6.15
/pk 48, $0.13/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Materials for Use With Multi-Material
- Thread Style Fully Threaded
- Length 1 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61501
- Zoro # G402506367
- UPC # 738287615012
- Country of Origin China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #6 |
Fastener Length | 3/8 in |
Length 1 | 3/8" |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Slotted |
Material | Steel |
Materials for Use With | Multi-Material |
Thread Style | Fully Threaded |
Item | Thread Cutting Screw |
Point | Type F |
Description
A thread cutting screw has sharp threads that cut into a material such as sheet metal, plastic or wood. The shank is usually threaded up to the head. Thread cutting screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, Stl, 0.0100x2 ID, PK10 (24470)
- TEKS Self-Drilling Screw, #12 x 1 5/8 in, Climaseal Steel Flat Head Phillips Drive, 250 PK (1552500)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 5 PK (U01000.050.0700)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., 1-1/4" L, Climaseal Coated (24515)
- MIDWEST FASTENER Thread Cutting Screw, #14 x 3/4 in, Zinc Plated Combination Phillips/Slotted Drive (03209)
- MIDWEST FASTENER Thread Cutting Screw, #12 x 3/4 in, Zinc Plated Combination Phillips/Slotted Drive (03198)
- MIDWEST FASTENER Thread Cutting Screw, #6 x 1/2 in, Steel Oval Head Slotted Drive, 48 PK (61515)
- MIDWEST FASTENER Thread Cutting Screw, #12 x 3/4 in, Zinc Plated Pan Head Phillips Drive (03256)
- MIDWEST FASTENER Thread Cutting Screw, M1.25 x 30 mm, Zinc Plated Steel Hex Head Hex Drive, 8 PK (72154)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 1250 PK (481136-1250)
- ZORO SELECT Anchor Screws, 1/4-20x1/2, Phil F, PK5000, Zinc Plated Phillips Head 5000 PK (14081PU)
- Midwest Fastener Self-Tapping Screws