Shop All Thread Cutting & Forming Screws
Midwest Fastener
Thread Cutting Screw, #12 x 3/4 in, Zinc Plated Combination Phillips/Slotted Drive
Mfr # 03198
Zoro # G406872024
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Screw Size #12
- Fastener Length 3/4 in
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03198
- Zoro # G406872024
- UPC # 738287031980
- Country of Origin United States
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #12 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Drive | Combination Phillips/Slotted |
Finish | Zinc Plated |
Item | Thread Cutting Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 9/16"-18, 3 ft, Steel, Grade A, Zinc Plated Finish (U20365.056.3600)
- L.H. DOTTIE Hex Nut, 3/8"-16, Stainless Steel, Not Graded, 50 PK (HNS38)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , 316 Stainless Steel Plain Finish, 5 PK (WAS40512)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M4 Stainless Steel, Plain Finish, 50 PK (M51456.040.0001)
- MIDWEST FASTENER Thread Cutting Screw, M1.25 x 30 mm, Zinc Plated Steel Hex Head Hex Drive, 8 PK (72154)
- MIDWEST FASTENER Thread Cutting Screw, #6 x 1/2 in, Steel Oval Head Slotted Drive, 48 PK (61515)
- MIDWEST FASTENER Thread Cutting Screw, #12 x 3/4 in, Zinc Plated Pan Head Phillips Drive (03256)
- MIDWEST FASTENER Thread Cutting Screw, #14 x 3/4 in, Zinc Plated Combination Phillips/Slotted Drive (03209)
- NEWPORT FASTENERS Thread Cutting Screw, 3/8"-16 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 600 PK (136309)
- ZORO SELECT Thread Cutting Screw, #6 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (HWTCIF0-600500SL-100BX)
- ZORO SELECT Thread Cutting Screw, #6 x 1/2 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (1WU22)
- Midwest Fastener Thread Cutting & Forming Screws