Shop All Thread Cutting & Forming Screws
Midwest Fastener
Thread Cutting Screw, #12 x 2 in, Zinc Plated Combination Phillips/Slotted Drive
Mfr # 03204
Zoro # G706872021
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Screw Size #12
- Fastener Length 2 in
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03204
- Zoro # G706872021
- UPC # 738287032048
- Country of Origin United States
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #12 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Drive | Combination Phillips/Slotted |
Finish | Zinc Plated |
Item | Thread Cutting Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Taper Pin #10 x 12 Plain ASME B18.8.2 (TP-10-12000)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Nylon, 1 in L, 10 PK (337516100)
- ZORO SELECT Spring P, HD Coiled, 1/8x3/4,2000lb, PK25 (U51431.012.0075)
- ZORO SELECT Self-Drilling Screw, 1/4" x 2-1/2 in, Plain 410 Stainless Steel Hex Head Hex Drive, 10 PK (U31860.025.0250)
- MIDWEST FASTENER Thread Cutting Screw, #12 x 3/4 in, Zinc Plated Combination Phillips/Slotted Drive (03198)
- MIDWEST FASTENER Thread Cutting Screw, #14 x 3/4 in, Zinc Plated Combination Phillips/Slotted Drive (03209)
- MIDWEST FASTENER Thread Cutting Screw, #6 x 1/2 in, Steel Oval Head Slotted Drive, 48 PK (61515)
- MIDWEST FASTENER Thread Cutting Screw, M1.25 x 30 mm, Zinc Plated Steel Hex Head Hex Drive, 8 PK (72154)
- MIDWEST FASTENER Thread Cutting Screw, #12 x 3/4 in, Zinc Plated Pan Head Phillips Drive (03256)
- ZORO SELECT Thread Cutting Screw, M2.5 x 20 mm, Wax Steel Pan Head 1000 PK (M2.520D7500C)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 2 in, Black Phosphate Steel Flat Head Torx Drive, 600 PK (3136FTFB)
- Midwest Fastener Thread Cutting & Forming Screws