Shop All Thread Cutting & Forming Screws
Midwest Fastener
Thread Cutting Screw, #12 x 1 in, Zinc Plated Combination Phillips/Slotted Drive
Mfr # 03200
Zoro # G906871985
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Screw Size #12
- Fastener Length 1 in
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03200
- Zoro # G906871985
- UPC # 738287032000
- Country of Origin United States
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Drive | Combination Phillips/Slotted |
Finish | Zinc Plated |
Item | Thread Cutting Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Steel Dropin Single Lag Shield, 1/2" Dia, 1" L, Steel Zinc Plated, 50 PK (06337-PWR)
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 400 PK (3748KPF)
- ZORO SELECT Hanger Bolt, 1/4"-20 Thread to 1 1/2 in, 18-8 Stainless Steel, 100 PK (1424BH188)
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Grade 5, Zinc Plated, 7/16 in Ht, 50 PK (U01330.050.0002)
- MIDWEST FASTENER Thread Cutting Screw, #14 x 3/4 in, Zinc Plated Combination Phillips/Slotted Drive (03209)
- MIDWEST FASTENER Thread Cutting Screw, #12 x 3/4 in, Zinc Plated Pan Head Phillips Drive (03256)
- MIDWEST FASTENER Thread Cutting Screw, #6 x 1/2 in, Steel Oval Head Slotted Drive, 48 PK (61515)
- MIDWEST FASTENER Thread Cutting Screw, #12 x 3/4 in, Zinc Plated Combination Phillips/Slotted Drive (03198)
- MIDWEST FASTENER Thread Cutting Screw, M1.25 x 30 mm, Zinc Plated Steel Hex Head Hex Drive, 8 PK (72154)
- ZORO SELECT Thread Cutting Screw, #10-24 x 3/8 in, Stainless Steel Pan Head Phillips Drive, 1000 PK (1006FPP410)
- NEWPORT FASTENERS Thread Forming Screw, #8-32 x 1/4 in, 18-8 Stainless Steel Hex Head Slotted Drive, 10000 PK (745847)
- Midwest Fastener Thread Cutting & Forming Screws