Shop All Thread Cutting & Forming Screws
Midwest Fastener
Thread Cutting Screw, #10 x 3/4 in, Zinc Plated Pan Head Phillips Drive
Mfr # 03250
Zoro # G606871988
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Screw Size #10
- Fastener Length 3/4 in
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03250
- Zoro # G606871988
- UPC # 738287032505
- Country of Origin United States
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Finish | Zinc Plated |
Item | Thread Cutting Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size M3 , Steel Zinc Plated Finish, 100 PK (M38210.030.0001)
- HILLMAN 100Pk 10-32 Hex Nut (140024)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 25 PK (M07000.120.0080)
- MIDWEST FASTENER Hanger Bolt, #10 Thread to #10-24 Thread, 3 in, Steel, Plain Finish, 20 PK (60786)
- MIDWEST FASTENER Thread Cutting Screw, #6 x 1/2 in, Steel Oval Head Slotted Drive, 48 PK (61515)
- MIDWEST FASTENER Thread Cutting Screw, #12 x 3/4 in, Zinc Plated Pan Head Phillips Drive (03256)
- MIDWEST FASTENER Thread Cutting Screw, M1.25 x 30 mm, Zinc Plated Steel Hex Head Hex Drive, 8 PK (72154)
- MIDWEST FASTENER Thread Cutting Screw, #14 x 3/4 in, Zinc Plated Combination Phillips/Slotted Drive (03209)
- MIDWEST FASTENER Thread Cutting Screw, #12 x 3/4 in, Zinc Plated Combination Phillips/Slotted Drive (03198)
- TAMPER-PRUF SCREWS Thread Forming Screw, #0 x 3/16 in, Zinc Plated Steel Round Head Torx Drive, 50 PK (460000)
- ZORO SELECT Thread Cutting Screw, #8 x 3/4 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (U27102.016.0075)
- Midwest Fastener Thread Cutting & Forming Screws