Shop All Thread Cutting & Forming Screws
Midwest Fastener
Thread Cutting Screw, #10 x 1-1/2 in, Zinc Plated Pan Head Phillips Drive
Mfr # 03252
Zoro # G606872008
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Screw Size #10
- Fastener Length 1-1/2 in
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03252
- Zoro # G606872008
- UPC # 738287032529
- Country of Origin United States
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Finish | Zinc Plated |
Item | Thread Cutting Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Pan Machine Screw, Plain Steel, 1000 PK (1420MPP188)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M8 , 18-8 Stainless Steel 50 PK (69585)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 50 PK (M55010.060.0050)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x1/2, PK50 (U51260.050.0050)
- MIDWEST FASTENER Thread Cutting Screw, M1.25 x 30 mm, Zinc Plated Steel Hex Head Hex Drive, 8 PK (72154)
- MIDWEST FASTENER Thread Cutting Screw, #12 x 3/4 in, Zinc Plated Combination Phillips/Slotted Drive (03198)
- MIDWEST FASTENER Thread Cutting Screw, #12 x 3/4 in, Zinc Plated Pan Head Phillips Drive (03256)
- MIDWEST FASTENER Thread Cutting Screw, #14 x 3/4 in, Zinc Plated Combination Phillips/Slotted Drive (03209)
- MIDWEST FASTENER Thread Cutting Screw, #6 x 1/2 in, Steel Oval Head Slotted Drive, 48 PK (61515)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 1-1/2 in, Plain Steel Pan Head Torx Drive, 500 PK (3124FTP188)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 5 in, Black Phosphate Steel Flat Head Torx Drive, 300 PK (3180FTFB)
- Midwest Fastener Self-Tapping Screws