Shop All Picture Hangers & Mirror Hanging Hardware
Midwest Fastener
Tear Drop Plastic Mirror Clips 1 12PK
Mfr # 66196
Zoro # G202513527
product price: $6.99
/pk 12, $0.58/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Style Tear Drop
- Application 1/4" Glass
- Type Mirror Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66196
- Zoro # G202513527
- UPC # 738287661965
- Country of Origin China
- Category Picture Hangers & Mirror Hanging Hardware
Details
Material | Plastic |
Style | Tear Drop |
Application | 1/4" Glass |
Type | Mirror Clip |
Description
A mirror clip is screwed on to a wall and used to mount mirrors.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATH-ZENITH Transformer F/Drbl 8-16-24V (SL-125-90)
- YALE Manual Hydraulic Yale 4400 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (UNI4400 x 690)
- AMEROCK Blackrock 6-5/16 in 160 mm Center-to-Center Oil-Rubbed Bronze Cabinet Pull (BP55278ORB)
- ALATERRE FURNITURE Alpine 48"W x 72"H Hall Tree (AWAA2820)
- MIDWEST FASTENER Eyelet Adhesive Cloth Hangers 8PK (69775)
- MIDWEST FASTENER 1/8" x 3/4" D-Rings 20PK (68627)
- MIDWEST FASTENER 1/4" Vinyl Plastic Sleeves 30PK (66191)
- MIDWEST FASTENER Decorative Plastic Mirror Clips 1 12PK (66193)
- MIDWEST FASTENER Eagle Push Pin Hangers 5PK (69788)
- MIDWEST FASTENER 1-1/2" Clear Plastic Rosette Mirror Hardware 15PK (66185)
- HILLMAN AnchorWire Silver Flush-Mount Picture Hanger 1 lb 2 pk, 10PK (121157)
- Midwest Fastener Picture Hangers & Mirror Hanging Hardware