Shop All Weld Nuts
Midwest Fastener
Tab Weld Nut, 5/16"-18, Steel, 3/8" Lg, 10 PK
Mfr # 931386
Zoro # G402528987
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Base Shape Tab
- Material Steel
- Base Diameter 5/16"
- Base Length 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 931386
- Zoro # G402528987
- UPC # 719199313869
- Country of Origin Unknown
- Category Weld Nuts
Dimensions
Thread Size | 5/16"-18 |
Base Diameter | 5/16" |
Base Length | 3/8" |
Diameter | 5/16" |
Length 1 | 3/8" |
Details
Item | Weld Nut |
Base Shape | Tab |
Material | Steel |
System of Measurement | Inch |
Nut Style | Slab Weld Nut |
Style | Slab |
Type | Weld Nut |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 10 ft, Steel, Grade A, Zinc Plated Finish (U20300.037.8888)
- INDUSCO Eyebolt, 5/8"x 4", Regular Nut Hdg (36500066)
- ZORO SELECT Threaded Stud, Plain Finish, 50 PK (32442)
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 7 in, Steel, Black Oxide, 2 PK (40512)
- MIDWEST FASTENER Round Weld Nut, #8-32, Steel, 1/4" Lg, 20 PK (931361)
- MIDWEST FASTENER Round Weld Nut, 1/4"-20, Steel, 5/16" Lg, 15 PK (931363)
- MIDWEST FASTENER Round Weld Nut, 1/4"-20, Steel, 7/16" Lg, 15 PK (931364)
- MIDWEST FASTENER Round Weld Nut, 3/8"-16, Steel, 7/16" Lg, 6 PK (931374)
- MIDWEST FASTENER Round Weld Nut, #10-24, Steel, 5/16" Lg, 20 PK (931362)
- MIDWEST FASTENER Round Weld Nut, 1/2"-13, Steel, 3/8" Lg, 4 PK (931371)
- ZORO SELECT Tab Weld Nut, 3/8"-16, Steel, 0.655 in Wd, 0.999 in Lg, 0.13 in Ht, 1000 PK (37NWP2)
- Midwest Fastener Weld Nuts