Shop All Weld Nuts
Midwest Fastener
Tab Weld Nut, 1/4"-20, Steel, 5/16" Lg, 15 PK
Mfr # 931384
Zoro # G902528968
original price:
$11.41
14% off
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Base Shape Tab
- Material Steel
- Base Diameter 1/4"
- Base Length 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 931384
- Zoro # G902528968
- UPC # 719199313845
- Country of Origin Unknown
- Category Weld Nuts
Dimensions
Thread Size | 1/4"-20 |
Base Diameter | 1/4" |
Base Length | 5/16" |
Length 1 | 5/16" |
Diameter | 1/4" |
Details
Item | Weld Nut |
Base Shape | Tab |
Material | Steel |
System of Measurement | Inch |
Nut Style | Slab Weld Nut |
Style | Slab |
Type | Weld Nut |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51050.050.0012)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 25 PK (U04104.037.0350)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 100 PK (U51060.011.0018)
- ZORO SELECT Thin Hex Nut, M14-1.50, Steel, Class 4, Zinc Plated, 7 mm Ht, 100 PK (M11380.140.0150)
- MIDWEST FASTENER Round Weld Nut, 1/2"-13, Steel, 3/8" Lg, 4 PK (931371)
- MIDWEST FASTENER Tab Weld Nut, 1/4"-20, Steel, 7/16" Lg, 12 PK (931385)
- MIDWEST FASTENER Round Weld Nut, 1/4"-20, Steel, 9/16" Lg, 12 PK (931365)
- MIDWEST FASTENER Round Weld Nut, 1/4"-20, Steel, 5/16" Lg, 15 PK (931363)
- MIDWEST FASTENER Round Weld Nut, 1/4"-20, Steel, 7/16" Lg, 10 PK (931372)
- MIDWEST FASTENER Round Weld Nut, 5/16"-18, Steel, 3/8" Lg, 10 PK (931366)
- KANEBRIDGE Tab Weld Nut, 3/8"-16, Steel, 0.655 in Wd, 0.999 in Lg, 0.13 in Ht (37NWP2)
- Midwest Fastener Weld Nuts