Shop All Weld Nuts
Midwest Fastener
Tab Weld Nut, #10-24, Steel, 9/32" Lg, 15 PK
Mfr # 931382
Zoro # G102528959
product price: $8.85
/pk 15, $0.59/ea
Sold in multiples of 2 for $17.70
$17.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Base Shape Tab
- Material Steel
- Base Diameter #10
- Base Length 9/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 931382
- Zoro # G102528959
- UPC # 719199313821
- Country of Origin Unknown
- Category Weld Nuts
Dimensions
Thread Size | #10-24 |
Base Diameter | #10 |
Base Length | 9/32" |
Length 1 | 9/32" |
Diameter | #10 |
Details
Item | Weld Nut |
Base Shape | Tab |
Material | Steel |
System of Measurement | Inch |
Nut Style | Slab Weld Nut |
Style | Slab |
Type | Weld Nut |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1/2 in Lg, 5 PK (7186MOD1/2LG-SL)
- TAPCON 1/4-inch x 2-1/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 100PK (3230)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51410.050.0005)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Plain 18-8 Stainless Steel, 3/32 in Head Ht, 7/16 in Lg (Z2300SS)
- MIDWEST FASTENER Round Weld Nut, 5/16"-18, Steel, 3/8" Lg, 8 PK (931373)
- MIDWEST FASTENER Tab Weld Nut, #8-32, Steel, 1/4 in Lg, 20 PK (931381)
- MIDWEST FASTENER Round Weld Nut, 1/4"-20, Steel, 9/16" Lg, 12 PK (931365)
- MIDWEST FASTENER Round Weld Nut, 1/4"-20, Steel, 7/16" Lg, 10 PK (931372)
- MIDWEST FASTENER Tab Weld Nut, 5/16"-18, Steel, 3/8" Lg, 10 PK (931386)
- MIDWEST FASTENER Round Weld Nut, 3/8"-16, Steel, 7/16" Lg, 5 PK (931368)
- 3M Round Fiber Disc Retainer Nut, 5/8"-11, 3/8 in Lg (05622)
- Midwest Fastener Weld Nuts