Shop All T-Nuts
Midwest Fastener
T-Nut, 5/16"-18, Steel, Zinc Plated, 5/8 in Barrel Ht, 10 PK
Mfr # 60896
Zoro # G302506528
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Barrel Height 5/8 in
- System of Measurement Inch
- Drill Size 25/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 60896
- Zoro # G302506528
- UPC # 738287608960
- Country of Origin China
- Category T-Nuts
Dimensions
Thread Size | 5/16"-18 |
Barrel Height | 5/8 in |
Drill Size | 25/64" |
Length 1 | 5/8" |
Details
Item | T-Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Shape | Round |
Thread Direction | Right Hand |
Description
Tee nuts are generally used in soft wood to provide a stronger surface for a screw or bolt to mount into.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS Toggle Bolt, 3" L, 18 PK (X1E-CON-BOL-WIN-1020x18)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 1-3/4 in Length, 10 PK (75068)
- ZORO SELECT #6-32 x 3/4 in Phillips Truss Machine Screw, Plain Stainless Steel, 100 PK (U51862.013.0075)
- ZORO SELECT T-Nut, 4 Prongs, 5/16"-18, Steel, Zinc Plated, 0.360 in Barrel Dia, 5/16 in Barrel Ht, 1000 PK (3105NT4)
- MIDWEST FASTENER T-Nut, #10-32, Steel, Zinc Plated, 5/16 in Barrel Ht, 16 PK (60894)
- MIDWEST FASTENER T-Nut, #8-32, Steel, Zinc Plated, 1/4 in Barrel Ht, 16 PK (60892)
- MIDWEST FASTENER T-Nut, #6-32, Steel, Zinc Plated, 1/4 in Barrel Ht, 20 PK (60891)
- MIDWEST FASTENER T-Nut, 3 Prongs, #8-32, Steel, Zinc Plated, 21 PK (60882)
- MIDWEST FASTENER T-Nut, 3 Prongs, #6-32, Steel, Zinc Plated, 100 PK (03775)
- MIDWEST FASTENER T-Nut, 3 Prongs, 3/8"-16, Steel, Zinc Plated, 100 PK (03781)
- ZORO SELECT T-Nut, 1/4"-20, Steel, Zinc Plated, 0.305 in Barrel Dia, 5/16 in Barrel Ht, 100 PK (TNUTI0250L-100P)
- Midwest Fastener T-Nuts