Shop All T-Nuts
Midwest Fastener
T-Nut, 4 Prongs, M6, Steel, Zinc Plated, 12 mm Barrel Ht, 10 PK
Mfr # 72523
Zoro # G102506544
product price: $5.99
/pk 10, $0.60/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Prongs 4
- Material Steel
- Finish Zinc Plated
- Barrel Height 12 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72523
- Zoro # G102506544
- UPC # 738287725230
- Country of Origin China
- Category T-Nuts
Dimensions
Thread Size | M6 |
Barrel Height | 12 mm |
Length 1 | 12mm |
Details
Item | T-Nut |
Prongs | 4 |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Metric |
Shape | Round |
Thread Direction | Right Hand |
Description
Tee nuts are generally used in soft wood to provide a stronger surface for a screw or bolt to mount into.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 1/4 in, 3 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 100 PK (05559)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (62888)
- ZORO SELECT Hex Nut, M48-5.00, Steel, Class 8, Hot Dipped Galvanized, 38 mm Ht (M01560.480.0001)
- TE-CO Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 50 mm, Steel, Black Oxide, 2 PK (60251)
- MIDWEST FASTENER T-Nut, 4 Prongs, M4, Steel, Zinc Plated, 8 mm Barrel Ht, 10 PK (72521)
- MIDWEST FASTENER T-Nut, 4 Prongs, M5, Steel, Zinc Plated, 8 mm Barrel Ht, 10 PK (72522)
- MIDWEST FASTENER T-Nut, 4 Prongs, M10, Steel, Zinc Plated, 13 mm Barrel Ht, 10 PK (72525)
- MIDWEST FASTENER T-Nut, 3/8"-16, Steel, Zinc Plated, 7/16 in Barrel Ht, 6 PK (60897)
- MIDWEST FASTENER T-Nut, 1/4"-20, Steel, Zinc Plated, 1/4 in Barrel Ht, 9 PK (60898)
- MIDWEST FASTENER T-Nut, #6-32, Steel, Zinc Plated, 1/4 in Barrel Ht, 20 PK (60891)
- ZORO SELECT T-Nut, 6 Prongs, 1/4"-20, Steel, Zinc Plated, 5/16 in Barrel Dia, 5/16 in Barrel Ht, 2000 PK (1405NT6)
- Midwest Fastener T-Nuts