Shop All T-Nuts
Midwest Fastener
T-Nut, 4 Prongs, 1/4"-20, 18-8 Stainless Steel, 7/16 in Barrel Ht, 10 PK
Mfr # 68484
Zoro # G402506541
product price: $20.99
/pk 10, $2.10/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Prongs 4
- Material 18-8 Stainless Steel
- Barrel Height 7/16 in
- System of Measurement Inch
- Diameter 2 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68484
- Zoro # G402506541
- UPC # 738287684841
- Country of Origin China
- Category T-Nuts
Dimensions
Thread Size | 1/4"-20 |
Barrel Height | 7/16 in |
Diameter 2 | 3/4" |
Diameter 1 | 1/4" |
Length 1 | 7/16" |
Details
Item | T-Nut |
Prongs | 4 |
Material | 18-8 Stainless Steel |
System of Measurement | Inch |
Shape | Round |
Thread Direction | Right Hand |
Description
Tee nuts are generally used in soft wood to provide a stronger surface for a screw or bolt to mount into.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 10 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.075.8888)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 24 PK (62816)
- MARSON Rivet Nut, #10-24 Thread Size, Steel, 100 PK (M47330)
- ZORO SELECT Fully Threaded Rod, M27-3mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.270.1000)
- MIDWEST FASTENER T-Nut, #8-32, Steel, Zinc Plated, 1/4 in Barrel Ht, 16 PK (60892)
- MIDWEST FASTENER T-Nut, 3 Prongs, #10-24, 18-8 Stainless Steel, 9/32 in Barrel Ht, 10 PK (68482)
- MIDWEST FASTENER T-Nut, 3 Prongs, #10-24, Steel, Zinc Plated, 7/16 in Barrel Ht, 16 PK (60884)
- MIDWEST FASTENER T-Nut, #10-24, Steel, Zinc Plated, 5/16 in Barrel Ht, 13 PK (60893)
- MIDWEST FASTENER T-Nut, 3/8"-16, Steel, Zinc Plated, 7/16 in Barrel Ht, 6 PK (60897)
- MIDWEST FASTENER T-Nut, #6-32, Steel, Zinc Plated, 1/4 in Barrel Ht, 20 PK (60891)
- ZORO SELECT T-Nut, 6 Prongs, 1/4"-20, Steel, Zinc Plated, 0.305 in Barrel Dia, 7/16 in Barrel Ht, 2000 PK (1407NT6)
- Midwest Fastener T-Nuts