Shop All T-Nuts
Midwest Fastener
T-Nut, 3 Prongs, 5/16"-18, Steel, Zinc Plated, 100 PK
Mfr # 03780
Zoro # G402506527
product price: $20.19
/pk 100, $0.20/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Prongs 3
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03780
- Zoro # G402506527
- UPC # 738287037807
- Country of Origin China
- Category T-Nuts
Dimensions
Thread Size | 5/16"-18 |
Drill Size | 25/64" |
Details
Item | T-Nut |
Prongs | 3 |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Shape | Round |
Thread Direction | Right Hand |
Description
Tee nuts are generally used in soft wood to provide a stronger surface for a screw or bolt to mount into.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/8 in Alloy Steel, Zinc Yellow Finish, 5 PK (U37061.112.0001)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 30 PK (63464)
- MIDWEST FASTENER 1/4"-28 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 50 PK (50533)
- ZORO SELECT Heavy Hex Nut, 1-1/8"-8, Steel, Grade 2HM, Black Oxide, 40 PK (U22285.112.0001)
- MIDWEST FASTENER T-Nut, 3 Prongs, 5/16"-18, Steel, Zinc Plated, 10 PK (60888)
- MIDWEST FASTENER T-Nut, 3 Prongs, #10-32, Steel, Zinc Plated, 100 PK (03778)
- MIDWEST FASTENER T-Nut, 3 Prongs, 1/4"-20, 18-8 Stainless Steel, 5/16 in Barrel Ht, 10 PK (68483)
- MIDWEST FASTENER T-Nut, 4 Prongs, 1/4"-20, 18-8 Stainless Steel, 7/16 in Barrel Ht, 10 PK (68484)
- MIDWEST FASTENER T-Nut, #6-32, Steel, Zinc Plated, 1/4 in Barrel Ht, 20 PK (60891)
- MIDWEST FASTENER T-Nut, 3 Prongs, #8-32, Steel, Zinc Plated, 21 PK (60882)
- MIDWEST FASTENER T-Nut, 3 Prongs, #10-24, 18-8 Stainless Steel, 9/32 in Barrel Ht, 10 PK (68482)
- Midwest Fastener T-Nuts