Shop All T-Nuts
Midwest Fastener
T-Nut, 3 Prongs, 3/8"-16, Steel, Zinc Plated, 100 PK
Mfr # 03781
Zoro # G102506551
product price: $24.99
/pk 100, $0.25/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Prongs 3
- Thread Size 3/8"-16
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03781
- Zoro # G102506551
- UPC # 738287037814
- Country of Origin China
- Category T-Nuts
Dimensions
Thread Size | 3/8"-16 |
Details
Item | T-Nut |
Prongs | 3 |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Shape | Round |
Thread Direction | Right Hand |
Description
Tee nuts are generally used in soft wood to provide a stronger surface for a screw or bolt to mount into.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 50 PK (B7-.625-4-50)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Wing/Spade, Plain 18-8 Stainless Steel, 3/8 in Head Ht, 3/8 in Lg (TSFIX-100037P-005P)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45637)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45653)
- MIDWEST FASTENER T-Nut, 3 Prongs, 1/4"-20, Steel, Zinc Plated, 7/16 in Barrel Ht, 16 PK (60886)
- MIDWEST FASTENER T-Nut, 3 Prongs, 5/16"-18, Steel, Zinc Plated, 100 PK (03780)
- MIDWEST FASTENER T-Nut, 3 Prongs, 1/4"-20, Steel, Zinc Plated, 100 PK (03779)
- MIDWEST FASTENER T-Nut, 1/4"-20, Steel, Zinc Plated, 5/16 in Barrel Ht, 13 PK (60895)
- MIDWEST FASTENER T-Nut, #10-32, Steel, Zinc Plated, 5/16 in Barrel Ht, 16 PK (60894)
- MIDWEST FASTENER T-Nut, 1/4"-20, Steel, Zinc Plated, 1/4 in Barrel Ht, 9 PK (60898)
- ZORO SELECT T-Nut, 3/8"-16, Steel, Zinc Plated, 0.44 in Barrel Dia, 7/16 in Barrel Ht, 100 PK (TNUTI0370-100P)
- Midwest Fastener T-Nuts