Shop All T-Nuts
Midwest Fastener
T-Nut, 3 Prongs, 1/4"-20, Steel, Zinc Plated, 16 PK
Mfr # 60885
Zoro # G202506543
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Prongs 3
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 60885
- Zoro # G202506543
- UPC # 738287608854
- Country of Origin China
- Category T-Nuts
Dimensions
Thread Size | 1/4"-20 |
Drill Size | 5/16" |
Details
Item | T-Nut |
Prongs | 3 |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Shape | Round |
Thread Direction | Right Hand |
Description
Tee nuts are generally used in soft wood to provide a stronger surface for a screw or bolt to mount into.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Cotter Pin, 3/8"x2-1/2", CSZn (CPY-375-2500)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 1/2 in L, Brass Body, 50 PK (TBC1216.1-50)
- ZORO SELECT Socket Set Screw, Gr M4, Flat, 10mm L, PK100 (M07810.040.0010)
- GREX POWER TOOLS Collated Pin Nail, 3/8 in L, 23 ga, Galvanized, Headless Head, 10000 PK (P6/10L)
- MIDWEST FASTENER T-Nut, 3 Prongs, 1/4"-20, Steel, Zinc Plated, 7/16 in Barrel Ht, 16 PK (60886)
- MIDWEST FASTENER T-Nut, 3 Prongs, #10-32, Steel, Zinc Plated, 100 PK (03778)
- MIDWEST FASTENER T-Nut, 4 Prongs, M5, Steel, Zinc Plated, 8 mm Barrel Ht, 10 PK (72522)
- MIDWEST FASTENER T-Nut, 3 Prongs, 3/8"-16, Steel, Zinc Plated, 100 PK (03781)
- MIDWEST FASTENER T-Nut, 3 Prongs, 5/16"-18, Steel, Zinc Plated, 10 PK (60888)
- MIDWEST FASTENER T-Nut, #6-32, Steel, Zinc Plated, 1/4 in Barrel Ht, 20 PK (60891)
- NEWPORT FASTENERS T-Nut, 4 Prongs, #10-24, Steel, Zinc Plated, 7/16 in Barrel Ht, 2000 PK (173312)
- Midwest Fastener T-Nuts