Shop All T-Nuts
Midwest Fastener
T-Nut, 3 Prongs, 1/4"-20, Steel, Zinc Plated, 100 PK
Mfr # 03779
Zoro # G202506529
product price: $19.19
/pk 100, $0.19/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Prongs 3
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03779
- Zoro # G202506529
- UPC # 738287037791
- Country of Origin China
- Category T-Nuts
Dimensions
Thread Size | 1/4"-20 |
Drill Size | 5/16" |
Details
Item | T-Nut |
Prongs | 3 |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Shape | Round |
Thread Direction | Right Hand |
Description
Tee nuts are generally used in soft wood to provide a stronger surface for a screw or bolt to mount into.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Hex, 2 3/4 in L, Steel Blue Climaseal, 100 PK (3145407)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 10 PK (Z0465-188)
- ZORO SELECT #10-24 x 1-3/4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.019.0175)
- MIDWEST FASTENER Screw Cap, 5/16 in Dia, Green, Plastic Green, 20 PK (65964)
- MIDWEST FASTENER T-Nut, 3 Prongs, #10-24, Steel, Zinc Plated, 100 PK (03777)
- MIDWEST FASTENER T-Nut, 4 Prongs, M4, Steel, Zinc Plated, 8 mm Barrel Ht, 10 PK (72521)
- MIDWEST FASTENER T-Nut, 5/16"-18, Steel, Zinc Plated, 5/8 in Barrel Ht, 10 PK (60896)
- MIDWEST FASTENER T-Nut, 3 Prongs, #8-32, 18-8 Stainless Steel, 1/4 in Barrel Ht, 10 PK (68481)
- MIDWEST FASTENER T-Nut, 1/4"-20, Steel, Zinc Plated, 5/16 in Barrel Ht, 13 PK (60895)
- MIDWEST FASTENER T-Nut, #6-32, Steel, Zinc Plated, 1/4 in Barrel Ht, 20 PK (60891)
- PRIME-LINE T-Nut, 3 Prongs, 5/16"-18, Steel, Zinc Plated, 7/16 in Barrel Ht (9078032)
- Midwest Fastener T-Nuts