Shop All T-Nuts
Midwest Fastener
T-Nut, 3 Prongs, 1/4"-20, 18-8 Stainless Steel, 9/16 in Barrel Ht, 10 PK
Mfr # 68485
Zoro # G602506525
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Prongs 3
- Thread Size 1/4"-20
- Material 18-8 Stainless Steel
- Barrel Height 9/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 68485
- Zoro # G602506525
- UPC # 738287684858
- Country of Origin China
- Category T-Nuts
Dimensions
Thread Size | 1/4"-20 |
Barrel Height | 9/16 in |
Diameter 1 | 1/4" |
Diameter 2 | 3/4" |
Length 1 | 9/16" |
Details
Item | T-Nut |
Prongs | 3 |
Material | 18-8 Stainless Steel |
System of Measurement | Inch |
Shape | Round |
Thread Direction | Right Hand |
Description
Tee nuts are generally used in soft wood to provide a stronger surface for a screw or bolt to mount into.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 3-1/2 in L, 10 PK (FBHEXB3816312FTP10)
- PRIME-LINE Socket Head Cap Screw Allen Drive #8-32 X 3in Grade 18-8 Stainless Steel 10PK (9177666)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 10 PK (N04360.043.0500)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK (U04110.075.0200)
- MIDWEST FASTENER T-Nut, 3 Prongs, 1/4"-20, 18-8 Stainless Steel, 5/16 in Barrel Ht, 10 PK (68483)
- MIDWEST FASTENER T-Nut, 4 Prongs, M4, Steel, Zinc Plated, 8 mm Barrel Ht, 10 PK (72521)
- MIDWEST FASTENER T-Nut, 3/8"-16, Steel, Zinc Plated, 7/16 in Barrel Ht, 6 PK (60897)
- MIDWEST FASTENER T-Nut, 3 Prongs, #10-32, Steel, Zinc Plated, 100 PK (03778)
- MIDWEST FASTENER T-Nut, 4 Prongs, M6, Steel, Zinc Plated, 12 mm Barrel Ht, 10 PK (72523)
- MIDWEST FASTENER T-Nut, 4 Prongs, M5, Steel, Zinc Plated, 8 mm Barrel Ht, 10 PK (72522)
- TE-CO Tap Thru T-Slot Nut, 7/16"X1/2" (41407T)
- Midwest Fastener T-Nuts