Shop All T-Nuts
Midwest Fastener
T-Nut, 3 Prongs, #10-32, Steel, Zinc Plated, 100 PK
Mfr # 03778
Zoro # G902506553
product price: $17.15
/pk 100, $0.17/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Prongs 3
- Thread Size #10-32
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03778
- Zoro # G902506553
- UPC # 738287037784
- Country of Origin China
- Category T-Nuts
Dimensions
Thread Size | #10-32 |
Details
Item | T-Nut |
Prongs | 3 |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Shape | Round |
Thread Direction | Right Hand |
Description
Tee nuts are generally used in soft wood to provide a stronger surface for a screw or bolt to mount into.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, 1"-8, 1/2"-13, 3/4"-10, 5/8"-11, Plain Carbon Steel (EZ-C816)
- ZORO SELECT Sheet Metal Screw, #12 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.021.0200)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M8-1.25, PK50 (M51500.080.0025)
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.013.0075)
- MIDWEST FASTENER T-Nut, 3/8"-16, Steel, Zinc Plated, 7/16 in Barrel Ht, 6 PK (60897)
- MIDWEST FASTENER T-Nut, 3 Prongs, 1/4"-20, Steel, Zinc Plated, 16 PK (60885)
- MIDWEST FASTENER T-Nut, 4 Prongs, M5, Steel, Zinc Plated, 8 mm Barrel Ht, 10 PK (72522)
- MIDWEST FASTENER T-Nut, 3 Prongs, #10-24, 18-8 Stainless Steel, 9/32 in Barrel Ht, 10 PK (68482)
- MIDWEST FASTENER T-Nut, 3 Prongs, #6-32, Steel, Zinc Plated, 21 PK (60881)
- MIDWEST FASTENER T-Nut, 4 Prongs, M4, Steel, Zinc Plated, 8 mm Barrel Ht, 10 PK (72521)
- MIDWEST FASTENER T-Nut, 1/4"-20, Steel, Zinc Plated, 5/16 in Barrel Ht, 13 PK (60895)
- Midwest Fastener T-Nuts