Shop All T-Nuts
Midwest Fastener
T-Nut, 3 Prongs, #10-24, Steel, Zinc Plated, 100 PK
Mfr # 03777
Zoro # G602506549
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Prongs 3
- Thread Size #10-24
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 03777
- Zoro # G602506549
- UPC # 738287037777
- Country of Origin China
- Category T-Nuts
Dimensions
Thread Size | #10-24 |
Drill Size | 15/64" |
Details
Item | T-Nut |
Prongs | 3 |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Shape | Round |
Thread Direction | Right Hand |
Description
Tee nuts are generally used in soft wood to provide a stronger surface for a screw or bolt to mount into.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 5 PK (U07410.050.0500)
- DISC-LOCK Heavy Hex with Washer Lock Nut, 3/4"-10, Steel, Grade 8, Black Oxide, 20 PK (DLTCN-750)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #6-32 X 1/2in Grade 18-8 Stainless Steel 100PK (9000531)
- TAMPER-PRUF SCREWS 1-1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (31290)
- MIDWEST FASTENER T-Nut, 4 Prongs, 1/4"-20, 18-8 Stainless Steel, 7/16 in Barrel Ht, 10 PK (68484)
- MIDWEST FASTENER T-Nut, 3 Prongs, #6-32, Steel, Zinc Plated, 100 PK (03775)
- MIDWEST FASTENER T-Nut, #10-24, Steel, Zinc Plated, 5/16 in Barrel Ht, 13 PK (60893)
- MIDWEST FASTENER T-Nut, 3 Prongs, 5/16"-18, Steel, Zinc Plated, 10 PK (60888)
- MIDWEST FASTENER T-Nut, 3 Prongs, #6-32, Steel, Zinc Plated, 21 PK (60881)
- MIDWEST FASTENER T-Nut, 3 Prongs, 5/16"-18, Steel, Zinc Plated, 100 PK (03780)
- ZORO SELECT T-Nut, 3 Prongs, #10-24, Steel, Zinc Plated, 0.243 in Barrel Dia, 5/16 in Barrel Ht, 2000 PK (1005NT3)
- Midwest Fastener T-Nuts