Shop All T-Nuts
Midwest Fastener
T-Nut, 3 Prongs, #10-24, 18-8 Stainless Steel, 9/32 in Barrel Ht, 10 PK
Mfr # 68482
Zoro # G902506522
product price: $16.49
/pk 10, $1.65/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Prongs 3
- Thread Size #10-24
- Material 18-8 Stainless Steel
- Barrel Height 9/32 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68482
- Zoro # G902506522
- UPC # 738287684827
- Country of Origin China
- Category T-Nuts
Dimensions
Thread Size | #10-24 |
Barrel Height | 9/32 in |
Diameter 1 | #10 |
Diameter 2 | 3/4" |
Length 1 | 9/32" |
Details
Item | T-Nut |
Prongs | 3 |
Material | 18-8 Stainless Steel |
System of Measurement | Inch |
Shape | Round |
Thread Direction | Right Hand |
Description
Tee nuts are generally used in soft wood to provide a stronger surface for a screw or bolt to mount into.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 5 PK (U01209.062.0250)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 1/4"-0.05 , Titanium (0001688)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, M10-1.50 Int Thrd Sz, M14-1.50 Ext Thrd Sz, Steel, 5 PK (5XA36)
- AMPG Coupling Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 2-1/2 in Lg, 1/2 in Hex Wd (NUT6513816RL)
- MIDWEST FASTENER T-Nut, 4 Prongs, M4, Steel, Zinc Plated, 8 mm Barrel Ht, 10 PK (72521)
- MIDWEST FASTENER T-Nut, #8-32, Steel, Zinc Plated, 1/4 in Barrel Ht, 16 PK (60892)
- MIDWEST FASTENER T-Nut, 3 Prongs, #8-32, 18-8 Stainless Steel, 1/4 in Barrel Ht, 10 PK (68481)
- MIDWEST FASTENER T-Nut, 3 Prongs, 1/4"-20, 18-8 Stainless Steel, 5/16 in Barrel Ht, 10 PK (68483)
- MIDWEST FASTENER T-Nut, 1/4"-20, Steel, Zinc Plated, 1/4 in Barrel Ht, 9 PK (60898)
- MIDWEST FASTENER T-Nut, 3 Prongs, 1/4"-20, 18-8 Stainless Steel, 9/16 in Barrel Ht, 10 PK (68485)
- ZORO SELECT T-Nut, 4 Prongs, 3/8"-16, Steel, Zinc Plated, 0.440 in Barrel Dia, 7/16 in Barrel Ht, 500 PK (3707NT4)
- Midwest Fastener T-Nuts