Shop All T-Nuts
Midwest Fastener
T-Nut, #10-32, Steel, Zinc Plated, 5/16 in Barrel Ht, 16 PK
Mfr # 60894
Zoro # G802506523
product price: $11.15
/pk 16, $0.70/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Barrel Height 5/16 in
- System of Measurement Inch
- Drill Size 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60894
- Zoro # G802506523
- UPC # 738287608946
- Country of Origin China
- Category T-Nuts
Dimensions
Thread Size | #10-32 |
Barrel Height | 5/16 in |
Drill Size | 5/16" |
Length 1 | 5/16" |
Details
Item | T-Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Shape | Round |
Thread Direction | Right Hand |
Description
Tee nuts are generally used in soft wood to provide a stronger surface for a screw or bolt to mount into.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 5 PK (MPB3587)
- SENCO Staples, 25 ga, 1/2 in Leg L, Steel, 4000 PK (X08NRA)
- ZORO SELECT Set Screw, ST, M16 x 2mm, Flat, 25mm, PK25 (M07810.160.0025)
- ZORO SELECT Lock Nut, 5/16"-24, Steel, Grade A, Zinc Plated, 9/32 in Ht, 100 PK (U11612.031.0001)
- MIDWEST FASTENER T-Nut, 1/4"-20, Steel, Zinc Plated, 5/16 in Barrel Ht, 13 PK (60895)
- MIDWEST FASTENER T-Nut, #8-32, Steel, Zinc Plated, 1/4 in Barrel Ht, 16 PK (60892)
- MIDWEST FASTENER T-Nut, 5/16"-18, Steel, Zinc Plated, 5/8 in Barrel Ht, 10 PK (60896)
- MIDWEST FASTENER T-Nut, 1/4"-20, Steel, Zinc Plated, 1/4 in Barrel Ht, 9 PK (60898)
- MIDWEST FASTENER T-Nut, 4 Prongs, M10, Steel, Zinc Plated, 13 mm Barrel Ht, 10 PK (72525)
- MIDWEST FASTENER T-Nut, 3 Prongs, #6-32, Steel, Zinc Plated, 100 PK (03775)
- Midwest Fastener T-Nuts