Shop All Hex Keys
Midwest Fastener
T-10 Steel Short Arm Wrenches 5PK
Mfr # 32958
Zoro # G302518316
product price: $5.59
/pk 5, $1.12/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Length 1 Short
- Style Short
- Nominal Size T10
- Type Hex Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32958
- Zoro # G302518316
- UPC # 738287329582
- Country of Origin United States
- Category Hex Keys
Dimensions
Length 1 | Short |
Nominal Size | T10 |
Details
Material | Steel |
Style | Short |
Type | Hex Wrench |
Description
Hex wrenches, also known as Allen wrenches, are used to fasten screws featuring hexagonal socket heads.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS DA Revolving Hole Punch (3012)
- SURTEK Folding Knife with Plastic Body, 1 Blade (120550)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 14.00mm (47362)
- CRESCENT LUFKIN 3/8" x 100' Banner® Yellow Clad Tape Measure (HW226)
- MIDWEST FASTENER 5/32" Steel Short Arm Hex Wrenches 25PK (60445)
- MIDWEST FASTENER .050" Steel Hex Wrenches 10PK (930717)
- MIDWEST FASTENER 5/64" Steel Long Arm Hex Wrenches 10PK (67881)
- MIDWEST FASTENER 5mm Zinc Plated Steel Short Arm Hex Wrenches 6PK (62426)
- MIDWEST FASTENER 3/32" Steel Long Arm Hex Wrenches 10PK (67882)
- MIDWEST FASTENER 6mm Zinc Plated Steel Short Arm Hex Wrenches 6PK (62427)
- WESTWARD Plain L Key, 3/4 in Tip Size, 7 15/64 in Long, 3/4 in Short (54TU45)
- Midwest Fastener Hex Keys