Shop All Picture Hangers & Mirror Hanging Hardware
Midwest Fastener
Swivel Type Eyelets 10PK
Mfr # 69834
Zoro # G902513339
product price: $5.49
/pk 10, $0.55/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Style Eyelet
- Type Picture Hanger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69834
- Zoro # G902513339
- UPC # 738287698343
- Country of Origin China
- Category Picture Hangers & Mirror Hanging Hardware
Details
Finish | Zinc |
Material | Steel |
Style | Eyelet |
Type | Picture Hanger |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE MAGNETICS Neodymium Pot Magnetic with Loop, Pull Force:67kg/148lb (E690)
- SELECT-HINGES Full surface hinge, Swing Clear, Tamper Proof w/ Leaf Cover, Heavy Duty, Clear Alumin (SLH-21-83-CL-HD)
- TRIMLITE 34"x80"x13/8" Primed 4Panel Equal Panel Interior Shaker 49/16" LH Prehung Door Satin Nickel Hinges (2168pri8444LH154916)
- X1 TOOLS R-325 Square O-Ring ID: 1 1/2, CS 3/16, OD 1 7/8 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R325x1)
- MIDWEST FASTENER Safety Swivel Eyelets 8PK (66205)
- MIDWEST FASTENER Swivel Type Eyelets 10PK (66203)
- MIDWEST FASTENER 10 lbs. Push Pin Hangers 5PK (69781)
- MIDWEST FASTENER 5/8 x 1-5/8 Picture Hanger 8PK (69815)
- MIDWEST FASTENER #3-48 Stud Clear Plastic Coarse Thread Bud Mirror Hardware 10PK (70253)
- MIDWEST FASTENER Decorative Plastic Mirror Clips 1 12PK (66193)
- MIDWEST FASTENER 2" Clear Plastic Rosette Mirror Hardware 6PK (66186)
- Midwest Fastener Picture Hangers & Mirror Hanging Hardware