Shop All Picture Hangers & Mirror Hanging Hardware
Midwest Fastener
Swivel Type Eyelets 10PK
Mfr # 66203
Zoro # G602513301
product price: $7.19
/pk 10, $0.72/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Style Eyelet
- Type Picture Hanger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66203
- Zoro # G602513301
- UPC # 738287662030
- Country of Origin China
- Category Picture Hangers & Mirror Hanging Hardware
Details
Finish | Zinc |
Material | Steel |
Style | Eyelet |
Type | Picture Hanger |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Outside Corner Trim, Black (WC40OS108N)
- DETEX Surface Exit Device, Cyl. Dogging, 36", US28 (V40 CD 628 99 36)
- SPEC Compression Spring, Stainless Steel, PK10, C11000851500S (C11000851500S)
- S & W Leveling Mount, Swivel Stud, M12, 2 in Base (BMNYLB23)
- MIDWEST FASTENER 1-1/2" x 1/2" x 16 gauge Zinc Plated Steel Mirror Clips 10PK (66206)
- MIDWEST FASTENER Large Zinc Plated Steel Mirror Hangers 10PK (69832)
- MIDWEST FASTENER Nickel Spring Load Hangmaster Mirror Clip Set 2PK (66213)
- MIDWEST FASTENER Large Zinc Plated Steel Mirror Hangers 1 12PK (66202)
- MIDWEST FASTENER 10 lbs. Deluxe Picture Hangers 20PK (69767)
- MIDWEST FASTENER 20 lbs. Picture Hangers 25PK (69763)
- MIDWEST FASTENER 30 lbs. Picture Hangers 20PK (69771)
- Midwest Fastener Picture Hangers & Mirror Hanging Hardware