Shop All Barn & Hanging Door Hardware
Midwest Fastener
Straight Wheel Springs 3PK
Mfr # 66144
Zoro # G002519323
product price: $12.15
/pk 3, $4.05/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/Nylon
- Type Door Hardware
- Shape Straight
- Wheel Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66144
- Zoro # G002519323
- UPC # 738287661446
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Wheel Size | 1" |
Details
Material | Steel/Nylon |
Type | Door Hardware |
Shape | Straight |
Description
Door wrenches, hangers, pivots, rollers, snuggers, guides and more
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX CHICAGO Locking Key Holder, Black, 3 Cables, KA (C4201-KA-6201)
- SIMPSON STRONG-TIE G185 2x8 Joist Hanger (LUS28Z)
- ELESA Hinges, CFA.97 B-M10-CH-10 (CFA.)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57867)
- MIDWEST FASTENER Door Aligners 6PK (66008)
- MIDWEST FASTENER 4-Door Bi-Fold Door Snuggers 6PK (66006)
- MIDWEST FASTENER 3/4" to 1-3/8" Plastic Adjustable Floor Guides 3PK (66063)
- MIDWEST FASTENER Plastic Pocket Door Guides 4PK (66066)
- SCHLAGE COMMERCIAL Parts N523127 (N523127)
- DELTANA Hinge Pin Stop, Hinge Mounted For Brass Hinge Oil Rubbed Bronze (HPH89U10B)
- JOHNSON HARDWARE 72 In. Double Wheel Sliding Door Hardware (2200F722)
- Midwest Fastener Barn & Hanging Door Hardware