Shop All Lock Nuts
Midwest Fastener
Stover Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 25 PK
Mfr # 72963
Zoro # G102526757
product price: $15.99
/pk 25, $0.64/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Type Stover
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Standards DIN 980
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72963
- Zoro # G102526757
- UPC # 738287729634
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | M10-1.50 |
Diameter 2 | 19mm |
Details
Item | Lock Nut |
Lock Type | Stover |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
Standards | DIN 980 |
System of Measurement | Metric |
Thread Type | Coarse |
Thickness | 9.5mm |
Driver Type | #17 Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Plain Steel, 4 in L (A0020320400T)
- GRK FASTENERS STRCTRL SCREW #10X3-1/8 in. (RSS12137)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 4-1/2 in Shank, 1-3/8 in ID, Steel, Galvanized (N2007-4-1/2)
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 75 mm L, 10 PK (M51000.120.0075)
- MIDWEST FASTENER Stover Lock Nut, M14-2.00, Steel, Class 8, Zinc Plated, 8 PK (72965)
- MIDWEST FASTENER Stover Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 20 PK (72964)
- MIDWEST FASTENER Stover Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 35 PK (72962)
- MIDWEST FASTENER Lock Nut, M16-2.00, Stainless Steel, 10 PK (55134)
- MIDWEST FASTENER Nylon Insert Lock Nut, M7-1.00, Steel, Class 8, Zinc Plated, 15 PK (63904)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 6 PK (66663)
- ZORO SELECT Nylon Insert Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 50 PK (U51730.013.0001)
- Midwest Fastener Lock Nuts