Shop All Binding Barrels
Midwest Fastener
Steel 10 PK
Mfr # 71941
Zoro # G802520666
product price: $15.39
/pk 10, $1.54/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Binding Post
- Material Steel
- Outside Dia. 1/2"
- Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 71941
- Zoro # G802520666
- UPC # 738287719413
- Country of Origin China
- Category Binding Barrels
Dimensions
Outside Dia. | 1/2" |
Diameter | 1/2" |
Details
Type | Binding Post |
Material | Steel |
Description
Binding posts are similar to architectural bolts in that they are designed to be assembled from one side, but they have teeth on the flanged surface to keep them fixed.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI20-80-100BX)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 25 PK (N04100.037.0275)
- BUILDRIGHT Drywall Screw, #10 x 5 in, Steel, Flat Head Phillips Drive, 38 PK (52636)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 10 PK (U04360.043.0450)
- MIDWEST FASTENER 25/64" Brl Lg, Aluminum 10 PK (66964)
- MIDWEST FASTENER 31/64" Brl Lg, Brass Anodized Aluminum 10 PK (76543)
- MIDWEST FASTENER 25/64" Brl Lg, Poly/Nylon White, 20 PK (74764)
- MIDWEST FASTENER 2" Brl Lg, Poly/Nylon White, 6 PK (74775)
- MIDWEST FASTENER Aluminum 10 PK (66961)
- MIDWEST FASTENER 20 (Coarse), 1/2" Brl Lg, Steel Black, 30 PK (31561)
- ZORO SELECT Barrel Bolt, #10-24, 1 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (5MA12)
- Midwest Fastener Binding Barrels