Shop All Lock Nuts
Midwest Fastener
Standard Hex Top Lock Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 5 PK
Mfr # 64526
Zoro # G202526695
product price: $5.59
/pk 5, $1.12/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Lock Type Standard Hex Top Lock
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64526
- Zoro # G202526695
- UPC # 738287645262
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 5/8"-11 |
Diameter 2 | 1-7/32" |
Details
Item | Lock Nut |
Lock Type | Standard Hex Top Lock |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 35/64" |
Driver Type | 15/16" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 3/4"-10 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2-1/2 in L, 10 PK (U04200.075.0250)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.075.3600)
- ZORO SELECT Standard Crown Cap Nut, 1/4"-20, 18-8 Stainless Steel, Plain, 15/32 in H, 25 PK (CPB022)
- ZORO SELECT Spring Pin, Coiled, 1/2inx2in, PK5 (U39140.050.0200)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 100 PK (09732)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 100 PK (09730)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 8 PK (64525)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 8, Yellow Zinc, 50 PK (51868)
- MIDWEST FASTENER Nylon Insert Lock Nut, M8-1.25, A2 Stainless Steel, Not Graded, 100 PK (55130)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-24, Steel, Grade 8, Yellow Zinc, 50 PK (51867)
- ZORO SELECT Lock Nut, #10-24, Steel, Grade A, Zinc Plated, 7/32 in Ht, 100 PK (U11610.019.0001)
- Midwest Fastener Lock Nuts